![gefst2748](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902871.jpg?preset=medium)
EMERSON ST-2748 RSTi OUTPUT MOD
Description
The modules are easily wired using the built-in spring clamp terminals. The field power is passed from one module to the next over the RSTi backplane reducing field wiring and simplifying the installation.
Specifications
Brand Name | GE | Item Name | Digital Output Module |
Type | Discrete, Isolated Relay | Voltage Rating | 230 VAC |
Output | (8) Point | Interface | PROFIBUS or PROFINET Network Adapter |
Communication Ports | Ethernet-Based Slice | Dimensions | 24 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi | Amperage Rating | 2 A |
Response Time | 10 Millisecond | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | 5 - 90% Non-Condensing Relative Humidity, 2000 m Operating Altitude | For Use With | PAC Systems RX3i Modbus Network Adapter |
Standards | Confirms to EN 61000-6-2:2005, Confirms to EN 61000-6-4:2007, UL/cUL Listed, CE Certified | Application | For Distributed Applications Such as Water/Wastewater, Process Control, Packaging and Assembly |