Abbotsford
gefst3214

GE INTELLIGENT PLATFORMS 4 Channel 4-20mA 12 Bit Inch Ge Platforms Module Input Analog Current

Price $896.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:ST-3214

Description

RSTi analog input module, 12 bit current. RTSi can be configured to meet application needs. The granular design reduces panel space and module cost. Distributed nature of the RSTi greatly reduces the time to dis-assemble and re-assemble a machine, therefore reducing machine commissioning.

Specifications

Brand Name Emerson Item Name Input Module
Input 4 Analog Dimensions 12 mm W x 70 mm D x 99 mm H
Amperage Rating 4 - 20 mA Resolution 12 Bit
Connection Tension Clamp Spring

Packages

1 - UNIT - 1