Abbotsford
gefst3218

EMERSON ST-3218 Analog Input Module 40 mA, DC Voltage, Configurable Inputs 18 - 28.8 VDC,

Price $1,074.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:ST-3218

Description

The modules are easily wired using the built-in spring clamp terminals. The field power is passed from one module to the next over the RSTi backplane reducing field wiring and simplifying the installation.

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Voltage Rating 18 - 28.8 VDC
Input 40 mA, DC Voltage, Configurable Dimensions 12 mm W x 70 mm D x 99 mm H
Amperage Rating 4 - 20 mA Application For Safety Functions
This website uses cookies to ensure you get the best experience on our website. Read more
Ok