GE ST-3424 4-Channel Discrete RSTi I/O Module
Description
Discrete I/O module.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Analog | Voltage Rating | +/-10 VDC |
Input | (4) Channel | Interface | PROFIBUS or PROFINET Network Adapter |
Communication Ports | Ethernet-Based Slice | Dimensions | 12 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi Series | Resolution | 12 Bit |
Response Time | 4 Millisecond | Mounting Type | DIN-Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
Environmental Conditions | 5 - 90% | For Use With | PACSystems RX3i Modbus Network Adapters |
Standards | CE Certified, EN 61000-6-2:2005, EN 61000-6-4:2007, UL/cUL Listed | Application | Distributed Water/Wastewater, Process Control, Packaging and Assembly Applications |
Packages
1 - UNIT - 1 |