![gefqpiabr201](/images/no-image-en.png)
EMERSON QPI-ABR-201 QP COM MDL AB REMOTE I/OFOR 7in/9in/10in/12in QP
Description
A-B 1771 Remote I/O interface module for all QPI and QPL series QuickPanels.
Specifications
Brand Name | GE | Item Name | A-B Remote I/O Module |
Voltage Rating | 5 VDC | Dimensions | 4.61 x 6.52 in |
Amperage Rating | 145 mA | Frequency Rating | 50/60 Hz |
For Use With | QPI and QPL Series QuickPanels | Standards | cUL, UL Listed 58JL, Class I Groups A, B, C, and D, Division 2 |
Packages
1 - UNIT - 1 |