![gefqpjabr201](/images/no-image-en.png)
EMERSON QPJ-ABR-201 QP COM CARD AB REMOTEFOR 5in/6in QP
Description
A-B 1771 Remote I/O interface module for all QPJ and QPK series QuickPanels.
Specifications
Brand Name | GE | Item Name | A-B Remote I/O Module |
Voltage Rating | 5 VDC | Dimensions | 4.2 x 6 x 1.44 in |
Amperage Rating | 145 mA | For Use With | QPJ and QPK Series QuickPanels |
Standards | cUL, UL Listed 58JL, Class I Groups A, B, C, and D, Division 2 |
Packages
1 - UNIT - 1 |