![sie6es71344jb510ab0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164279340.jpg?preset=medium)
SIEMENS CANADA 6ES7134-4JB510AB0 2/4 AI SIMATIC DP Electronic Module for ET 200S
Description
SIMATIC DP, Electronics module for ET 200S, 2/4 AI RTD Standard, 15 mm width, 15 bit+sign Pt100 STD; Pt100 KL; NI100 STD; NI100 KL; 150 ohm; 300 ohm; 600 ohm; Cycle time 110 ms/channel with SF LED (group fault).
Specifications
Brand Name | Siemens | Sub Brand | Simatic |
Item Name | Electronic Module | Voltage Rating | 24 VDC |
Input | 4 Analog | Dimensions | 15 mm W x 52 mm D x 81 mm H |
Amperage Rating | 10 mA | Frequency Rating | 50/60 Hz |
Power Consumption | 0.6 W | Resolution | 16-Bit |
Response Time | 80 Millisecond | UPC | 662643400694 |
Packages
1 - UNIT - 1 |