![sie6es73325hd010ab0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141008989.jpg?preset=medium)
SIEMENS CANADA 6ES7332-5HD010AB0 20-Pole SIMATIC S7-300 Series Analog Output
Description
SIMATIC S7-300, Analog output SM 332, isolated, 4 AO, U/I; diagnostics; resolution 11/12 bits, 20-pole, removing and inserting possible with active backplane bus.
Specifications
Brand Name | Siemens | Sub Brand | Simatic |
Item Name | Analog Output Module | Type | Analog Ouput Module |
Voltage Rating | 24 VDC | Output | 4 |
Dimensions | 40 mm W x 117 mm D x 125 mm H | Amperage Rating | 60 mA |
Power Consumption | 3 W | Mounting Type | Screw |
Standards | C-Tick, CE Certified | Application | Optically Isolated |
UPC | 040892562316 |
Packages
1 - UNIT - 1 |