![pulyr40242](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297748930.jpg?preset=medium)
PULS LP YR40.242 REDUNCANCY MODULE MOSFET12-28V 2X20A/40A
Description
Redundancy Module, 12-28VDC, 40A, Dual Input
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | PLC I/O Module | Type | DIN-Rail Power Supply |
Voltage Rating | 12 - 28 VDC | Amperage Rating | 40 A |
Mounting Type | DIN-Rail | Standards | UL 508, UL 60950, CI Div 2, IECEx @ ATEX |
Application | Industrial and Process Control Applications | UPC | 875404002277 |
Packages
1 - UNIT - 1 |