PULS LP YRM2.DIODE RED MODULE 10-60VDC, 20A, DUAL, SIGNALS
Description
Redundancy Module, 24-60VDC, 20A, Dual Input with Monitor
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | PLC I/O Module | Type | DIN-Rail Power Supply |
Voltage Rating | 24 - 60 VDC | Amperage Rating | 20 A |
Mounting Type | DIN-Rail | Standards | UL 508, UL 60950, CI Div 2, IECEx @ ATEX |
Application | Industrial and Process Control Applications | UPC | 875404001126 |
Packages
1 - UNIT - 1 |