WAGO 2789-9015 Communication Module with Modbus RTU; RJ45
Description
Communication Module with Modbus RTU; RJ45, communication capability. Communication module snaps onto a Pro 2 Power Supply's communication interface. Modbus RTU (RS-485). Suitable for monitoring the subordinate power supply. Pluggable connection technology. Marker slot for WAGO marking cards (WMB) and WAGO marking strips.
Specifications
Brand Name | Wago Corp | Item Name | Communication Module |
Type | Modbus RTU, RJ45 | Voltage Rating | 5 VDC |
Dimensions | 1.378 in W x 0.8 in D x 3.15 in H | Standards | CE Marked, EN 61010-1, EN 61010-2-201, EN 61204-3, UL 61010-1, UL 61010-2-201, UL HazLoc Listed |
Application | Configuring and Monitoring the Subordinate Power Supply Applications |
Packages
1 - UNIT - 1 |