Abbotsford
wag27899080

WAGO 2789-9080 Communication Module with IO-Link

Price $98.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2789-9080

Description

Communication Module with IO-Link, communication capability. Communication module snaps onto a Pro 2 Power Supply's communication interface. IO-Link device supports IO-Link specification 1.1. Suitable for configuring and monitoring the subordinate power supply. Pluggable connection technology. Marker slot for WAGO marking cards (WMB) and WAGO marking strips.

Specifications

Brand Name Wago Corp Item Name Communication Module
Type IO-Link Voltage Rating 24 VDC
Dimensions 1.378 in W x 0.8 in D x 3.74 in H Standards CE Marked, EN 61010-1, EN 61010-2-201, EN 61204-3, UL 61010-1, UL 61010-2-201, UL HazLoc Listed
Application Configuring and Monitoring the Subordinate Power Supply Applications

Packages

1 - UNIT - 1