Abbotsford
wag7501405

WAGO CANADA INC. 750-1405 16-CHNL DIGITAL INPUT 24 VDC 3 MS LTGRA

Price $291.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-1405

Description

16-channel digital input; 24 VDC; 3 ms. This digital input module features 16 channels in a width of just 12 mm (0.47 inch). It receives binary control signals from digital field devices (e.g., sensors, encoders, switches or proximity sensors). The module features Push-in CAGE CLAMP® connections enabling solid conductors to be connected by simply pushing them in. Each input channel has a noise-rejection RC filter with 3.0 ms time constant. A green LED indicates the signal state of each channel. Field and system levels are electrically isolated. An operating tool with a 2.5 mm blade (210-719) is required to open the Push-in CAGE CLAMP® connections.

Specifications

Connection Type Inputs/output UPC 044918076825

Packages

1 - UNIT - 1