Abbotsford
wag7501506

WAGO CANADA INC. 750-1506 8CHNL DGTLINPUT/OUTPUT 24VDC 0.5 A LTGRA

Price $325.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-1506

Description

8-channel digital input/output; 24VDC; 0.5A. This digital input/output module features eight inputs and eight outputs in a width of just 12 mm (0.47 inch). It receives binary control signals from digital field devices and transmits them to the connected actuators (e.g., magnetic valves, contactors, transmitters, relays or other electrical loads). The module features Push-in CAGE CLAMP® connections enabling solid conductors to be connected by simply pushing them in. A green LED indicates the signal state of each channel. Field and system levels are electrically isolated.

Specifications

Mounting Type DIN-35 Rail UPC 044918076986

Packages

1 - UNIT - 1