![wag750454](/images/no-image-en.png)
WAGO CANADA INC. 750-454 2CHNL ANLGINPUT 4 20MA DIFF INPUT LTGRA
Description
2-channel analog input; 4 … 20 mA; Differential input. This analog input module processes standard 4–20 mA signals. The input signal is electrically isolated and is transmitted with a resolution of 12 bits. The internal system supply powers the module. The input channels of the module are differential inputs. The shield directly connects to the DIN-rail.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918001162 |
Packages
1 - UNIT - 1 |