![wag750461](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/552887267.jpg?preset=medium)
WAGO CANADA INC. 750-461 2CH ANLGPUT PT100/RTD RESIST SNSR LTGRA
Description
2-channel analog input; For Pt100/RTD resistance sensors. This analog input module directly connects to Pt resistance sensors. Two- or three-wire sensors can be connected. The module automatically linearizes the entire temperature range. A sensor error (short circuit, line break or measurement range overflow) is indicated by a red LED. A green LED indicates readiness for operation and error-free communication with the coupler. The shield directly connects to the DIN-rail.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918077631 |
Packages
1 - UNIT - 1 |