Abbotsford
wag750474

WAGO 750-474 16-Bits 2-Channel Analog Input

Price $548.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-474

Description

2 Channel Analog Input with 4 to 20 mA, single-ended, 16 bits. This analog input module powers field-side signal conditioners and transmits electrically isolated analog signals to the bus system. The 24 V field supply is derived from the module's power jumper contacts. The shield directly connects to the DIN-rail. At approximately 25 mA, overload protection switches the measurement input to a high-resistance state. Once normal operating conditions resume, the measurement input will automatically switch back. This module powers 2-wire signal conditioners without dedicated power supply.

Specifications

Brand Name Wago Corp Item Name PLC I/O Module
Mounting Type 35 mm DIN-Rail UPC 045454393285

Packages

1 - UNIT - 1