Abbotsford
wag750559

WAGO CANADA INC. 750-559 4-CHNL ANALOG OUTPUT 0 ... 10 VDC LTGRA

Price $488.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-559

Description

4-channel analog output; 0 ... 10 VDC. This analog output module generates standard 0–10 V signals. The output signal is electrically isolated and transmitted with a resolution of 12 bits. The internal system supply powers the module. The module's output channels have a common ground potential.

Specifications

Mounting Type DIN-35 Rail UPC 044918135195

Packages

1 - UNIT - 1