![bnrlm1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12399208.jpg?preset=medium)
SHELLEY INDUSTRIAL AUTOMATION LM1 MULTI-BEAM Series 3 and 4-Wire Logic Module - ON/OFF (Light Operate Only)
Description
LM1 is an on-off logic module that causes the power block output to "follow the action" of the scanner block: when the scanner block sees a LIGHT signal, the output is energized; when the scanner block sees a DARK signal, the output is de-energized. This is referred to as the LIGHT operate mode. If the application calls for DARK operate mode, the LM1 may be used with normally-closed type power blocks such as PBAQ or PBT2.
Specifications
Brand Name | Shelley Automation | Item Name | Logic Module with On/Off Light Operated Timing Function |
For Use With | Normally-Closed Type Power Blocks such as PBAQ or PBT2 and Multi-Beam Sensors |
Packages
1 - UNIT - 1 |