Abbotsford
gefic697pcm711

EMERSON IC697PCM711 1-Slot 12MhZ Programmable Coprocessor Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697PCM711

Description

The Programmable Coprocessor Module (PCM) is a Coprocessor to the PLC CPU. It can be programmed to perform operator interface, real time computations, data storage, data acquisition and data communications functions. It communicates with the PLC CPU over the backplane and can access user and system data using extensions to the powerful MegaBasic language. No application program support is required in the PLC CPU. Many PCMs can be supported in a single IC697 PLC system and each can accommodate an optional expansion memory up to 512 Kbytes.Dual tasking allows running a MegaBasic program at the same time the PCM is used as a communications interface. Operation of the module may be initialized by a pushbutton or by an attached PCM development system. The status of the PCM is indicated by three green LEDs on the front of the module.

Specifications

Brand Name GE Sub Brand MegaBasic™
Item Name Programmable Coprocessor Module Type Single Slot
Voltage Rating 5 V Display Three Status LED
Communication Ports RS-422/RS-485/RS-232 Memory 96 KB
Frequency Rating 12 MHz Mounting Rack
For Use With PLC CPU Application For Performing Operator Interface, Real Time Computations, Data Storage, Data Acquisition and Data Communications Functions

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok