Abbotsford
gefic200ndd101

GE INTELLIGENT PLATFORMS IC200NDD101 10 Point 24VDC GE Fanuc Nano PLC with Power Supply

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC200NDD101

Description

The palm-sized VersaMax nano PLC is highly compact, with an all-in-one construction that saves panel space. Installation is a breeze: simply snap it onto a DIN-rail or mount it on a panel. Because it gives you more capabilities in a smaller, less expensive package, the Nano PLC is ideal for high-volume applications that require low cost, compact size, and fast processor speeds. The Nano decreases your life-cycle costs as well, with easy installation and long-term reliability.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name Nano Controller PLC Voltage Rating 24 VDC
Communication Ports RJ45 Mounting DIN-Rail, Panel
Temperature Rating 0 - 55 °C Standards cULus Listed, CE Marked
UPC 783166616079

Packages

1 - UNIT - 1