GE INTELLIGENT PLATFORMS IC200NDR010 10 Point 12VDC GE Fanuc Nano PLC with Power Supply
Description
The palm-sized VersaMax nano PLC is highly compact, with an all-in-one construction that saves panel space. Installation is a breeze: simply snap it onto a DIN-rail or mount it on a panel. Because it gives you more capabilities in a smaller, less expensive package, the Nano PLC is ideal for high-volume applications that require low cost, compact size, and fast processor speeds. The Nano decreases your life-cycle costs as well, with easy installation and long-term reliability.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Nano Controller PLC | Voltage Rating | 14 VDC |
Inputs | 6 | Output | 4 |
Communication Ports | RS-485, RS-232 | Amperage Rating | 9 mA |
Mounting | DIN-Rail, Panel | Temperature Rating | 0 - 55 °C |
Packages
1 - UNIT - 1 |