Abbotsford
geficrxiaccidm01a

EMERSON ICRXIACCIDM01A RXi Intelligent Display Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:ICRXIACCIDM01A

Description

The Intelligent Display Module enables the user to set an initial IP address, starting or stopping the RXi, and viewing and clearing fault tables. With the IDM, you can perform many operations on the RXi Controller without the need for going online with the programming software. The IDM is also password protected.

Specifications

Brand Name GE Item Name Intelligent Display Module
Voltage Rating 24 VDC Memory 10 MB
Mounting DIN Rail/Panel Temperature Rating -25 to 55 °C
Environmental Conditions 10 - 90% Operating Humidity Standards UL Listed, CE Certified, Class 1, Div 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok