![gefic693pwr321](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902677.jpg?preset=medium)
EMERSON IC693PWR321 120/240VAC 125VDC Standard Power Supply (Battery Not Included)
Description
The IC693PWR321 is a 30 watt supply that can operate from an input voltage source in the range of 85 to 264 VAC or 100 to 300 VDC.
Specifications
Brand Name | Emerson | Item Name | AC/DC Power Supply |
Input Voltage | 120 - 240 VAC at 50/60 Hz, 90 - 132 VDC | Output Voltage | 5 - 24 VDC |
Power Rating | 20 W | Amperage Rating | 4 A AC at 50/60 Hz, 4 A DC Input, 3 A DC Output |
Frequency Rating | 50/60 Hz |
Packages
1 - UNIT - 1 |