EMERSON IC693PWR330 120/240VAC/125VDC Input High Capacity Power Supply
Description
Power Supply, 120/240 VAC, 125 VDC, High Capacity. Battery not included is a High Capacity Power Supply, 120/240 VAC/125 VDC Input. GE Fanuc 90-30 IC693PWR330 is rated for 30 watts of output. GE Fanuc 90-30 IC693PWR330 can operate from an input voltage source in the range of 85 to 264 VAC or 100 to 300 VDC
Specifications
Brand Name | Emerson | Item Name | AC/DC Power Supply |
Input Voltage | 120 - 240 VAC at 50/60 Hz, 90 - 132 VDC | Output Voltage | 3.3 - 24 VDC |
Power Rating | 30 W | Amperage Rating | 4 A AC at 50/60 Hz, 4 A DC Input, 4 A DC Output |
Frequency Rating | 50/60 Hz |
Packages
1 - UNIT - 1 |