![gefic697pwr711](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902736.jpg?preset=medium)
Series 90-70 AC/DC Power Supply, 120/240 Vac, 125VDC, 100 Watts
Description
The 100 Watt Power Supply Module is a rack-mounted unit that plugs directly into a 48-pin backplanemounted connector in the leftmost slot in the rack.Providing +5 volt, +12 volt and -12 volt power, and logic level sequencing signals to the backplane. Power supply module may be used either in a single rack application, or may also be used to provide power to a second rack if the total load is within the supply rating.
Specifications
Brand Name | GE | Item Name | Power Supply Module |
Input Voltage | 120 - 240 VAC, 90 - 132 VDC | Output Voltage | 5 - 24 VDC |
Power Rating | 100 W | Amperage Rating | 26 - 55 A |
Frequency Rating | 50/60 Hz | Mounting Type | Rack |
Packages
1 - UNIT - 1 |