Abbotsford
gefic698psa350

EMERSON IC698PSA350 350W PACSystems RX7i Power Supply

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC698PSA350

Description

PACSystems RX7i Power Supply modules simply slide into the PLC rack just like I/O, and they work with any PACSystems CPU. The low capacity power supply delivers up to 100W total output without forced air cooling. The high capacity power supply accommodates applications requiring more power, providing up to 350W total output, and requires forced air cooling, provided by a fan tray mounted on the bottom of the rack. PACSystems power supplies also have built-in protection for autoranging power factor corrections as well as overcurrent, overvoltage, and overtemperature fault conditions.

Specifications

Brand Name GE Item Name Power Supply Module
Input Voltage 85 - 264 VAC, 100 - 150 VDC Output Voltage 5 VDC, +/-12 VDC
Amperage Rating 0 - 60 A Power Rating 350 W
Temperature Rating 0 - 60 °C For Use With PACSystems RX7i Programmable Controllers

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok