Abbotsford
wag750601

WAGO 750-601 POWER SUPPLY 24 VDCFUS HOLDER LTGRA

Price $57.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-601

Description

Power Supply; 24 VDC; fuse holder. This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 6.3 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly. This module is fuse-protected (5 x 20 mm). The fuse can be changed quickly, with ease, from the retractable fuse carrier.

Specifications

Color Gray Mounting Type DIN-35 Rail
UPC 044918078119

Packages

1 - UNIT - 1