Abbotsford
wag750612

WAGO CANADA INC. 750-612 POWER SUPPLY 0 … 230 V AC/DC LTGRA

Price $48.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-612

Description

Power Supply; 0 … 230 VAC/DC. This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 10 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly.

Specifications

Mounting Type DIN-35 Rail UPC 044918078201

Packages

1 - UNIT - 1