INDUSTRIAL CONTROLS CANADA, UL UIPCA21E2HW0A UIPC W/ PACEDGE MOVICONCONNEXT AND WEBHMI
Description
PACSystems™ IPC 2010 with PACEdge, Movicon Connect and Movicon WebHMI. An industrial PC with an ARM Cortex-A53 dual-core 1.2 GHz processor, 2 GB RAM, 64 G SSD, -20 to 70 deg C operating temperature range, integral DIN rail mounting, Linux operating system and pre-loaded, pre-licensed PACEdge software. Includes a pre-loaded Movicon Connect software license with the Automation Driver Pack, Basic Driver Pack, 2000 OPC UA Tags and Movicon WebHMI.
Specifications
Brand Name | Emerson | Sub Brand | PACSystems™ |
Item Name | Software | Version | IPC 2010 |
Includes | Automation Driver Pack, Basic Driver Pack, 2k OPC UA Tags |
Packages
1 - UNIT - 1 |