Abbotsford
sec26911

SECOMEA 26911 SiteManager™ 1039 2 Agents

Price $1,232.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SECOMEA
Manufacturer #:26911

Description

The Site Manager™ is an off-the-shelf component in the Secomea Industrial Communications Solution program that in combination with Secomea's GateManager™ and LinkManager™ ensures unified, uninterrupted and secure access to remote devices. The Site Manager™ 1039 and 3239 is a robust DIN mountable appliance that installs in the machine control panel and provides remote access to all the industrial equipment in the panel via Ethernet, Serialor USB connection. The Site Manager™ 1039 and 3239 establishes access to the Internet through the firewall of the existing wired network infrastructure or wireless by the built-in 3G/GPRS modem. The Site Manager™ 1039 and 3239 allows on-demand connection to any Ethernet device while overcoming any potential routing or IP conflict issues. Additionally the Site Manager features static VPN powered by the unique Secomea EasyTunnel™ concept.

Specifications

Brand Name Secomea Sub Brand Site Manager
Item Name Remote Management with USB Wi-Fi System Requirements Windows
Includes (2) Agents Standards FCC Class A, CE, EN55022 Class A, EN 55024, EN 61000-3-2, 3, EN61000-4-2, 3, 4, 5, 6, 8, 11, IEC 60950, C-Tick N29451, A-Tick N1246

Packages

1 - UNIT - 1