Abbotsford
sec26928

SECOMEA 26928 SiteManager™ 3439 5 Agents

Price $2,133.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SECOMEA
Manufacturer #:26928

Description

SiteManager™ 3439 includes 5 device agents. DIN mountable, rugged aluminium design. 3 x uplink (Internet Access) options: EtherNet port plus 1 x integrated GPRS/3G modem plus USB for mounting of a Wi-Fi___33 adaptor. Fail-over support between Ethernet and wireless. 1 x device USB port. 4 x device EtherNet port (bridged or managed including DHCP server on each). 1 x device serial RS-232 port (DB9). 2 x 2 digital I/O ports. Easy tunnel VPN support. Support for Secomea uplink2 Wi-Fi___33 USB adaptor.

Specifications

Brand Name Secomea Sub Brand Site Manager
Item Name Remote Management System Requirements Windows
Includes (25) Device Agents Standards CE EN 61000-6-2, EN 61000-6-4, EN 61000-3-2/-3-12, EN 61000-3-3/-3-11, FCC 47 CFR 15, UL File E358541, ITE 4ZP8, IEC CB Certified (DK-30193-UL), RCM Approved

Packages

1 - UNIT - 1