
NEWARK ELEMENT14 D1225 25Amp 3-32VDC Crydom Relay Control
Description
SCR output for heavy industrial loads. Zero turn-on or instantaneous turn-on outputs. UL/CSA/VDE Approved, CE Compliant to EN60950-1. Improved SEMS screw and washer. Redesigned housing with anti-rotation barriers. AC or DC control. Direct bond copper substrate. EMC compliant to Level 3. Direct power lead frame. Epoxy free design.
Specifications
Brand Name | Sensata | Item Name | Relay |
Voltage Rating | 24 - 140 VAC | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | Coil Rating | 3 - 32 VDC |
Terminal Connection | Screw | Conductor Size | 24 AWG, 20 AWG, 12 AWG, 10 AWG, 8 AWG |
Temperature Rating | -40 to 80 °C | Dimensions | 1.75 in W x 0.89 in D x 2.25 in H |
Standards | CE Certified, CSA LR81689, cULus E116949, EN 60950-1, IEC 61000-4-2, 61000-4-4, 61000-4-5, 60068-2-6, 60068-2-27, 62314, TUV Approved, UL Listed, RoHS Compliant, TUV SUD Approved, VDE Approved |
Packages
1 - UNIT - 1 |