EATON 51765 10Amp 120VAC Eaton Moeller Idustrial Relay Control
Description
Industrial control relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Control Relay |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Coil Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Contact Configuration | 3 NO, 1 NC |
Standards | UL Listed, CSA Certified, IEC, CE Certified | Application | Industrial |
Packages
1 - UNIT - 1 |