Abbotsford
ctheasy512acrcx

EATON EASY512-AC-RCX EASY PROG RELAY 240VAC

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EASY512-AC-RCX

Description

EASY500 Intelligent relay for controlling small applications with up to 12 input or output signals. DIN rail mounted.

Specifications

Brand Name Eaton Item Name Easy Programmable Relay
Type Intelligent Supply Voltage 110 - 240 VAC
Number of Inputs 8 Number of Outputs 4
Input Type Digital Output Type Relay
Mounting DIN Rail Dimensions 2.28 x 2.81 x 4.33 in
Includes Clock Application For Controlling Small Applications with up to 12 Input or Output Signals
UPC 786689005856