EATON EASY719-AB-RC 24VAC Cutler-Hammer Control Relay
Description
easy Programmable Relays, 700 Series, 24 Vac, 12 digital inputs, 6 relay outputs, Includes clock and display, optional 4 analog inputs
Specifications
Brand Name | Eaton | Item Name | Control Relay |
Type | 700 Series | Supply Voltage | 24 VAC |
Number of Inputs | 12 | Number of Outputs | 6 |
Amperage Rating | 10 A | Dimensions | 107.5 mm W x 58 mm D x 90 mm H |
Standards | IP20 | UPC | 015082741130 |
Packages
1 - UNIT - 1 |