EATON XRP1D120U 120VAC 110VDC Eaton Terminal Block Relay, SPDT
Description
Pluggable relay allows for field replacement. Functional plug-in bridges. LED status indication. Only 6.2mm wide for single pole versions, 14mm wide for double pole.
Specifications
Brand Name | Eaton | Item Name | Terminal Block Relay |
Type | XR Series | Series | XR |
Voltage Rating | 120/110 VAC/VDC | Amperage Rating | 6 A |
Number of Poles | 1 | Terminal Connection | Spring, Plug-In |
Indicator Type | LED | Dimensions | 1/4 in x 3-1/4 in x 3-3/4 in |
Standards | UL Listed, CSA Certified | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782116940417 |
Packages
1 - UNIT - 1 |