EATON XRP1D24U 24VAC/VDC Eaton Terminal Block Relay, SPDT
Description
Pluggable relay allows for field replacement. Functional plug-in bridges. LED status indication. Only 6.2mm wide for single pole versions, 14mm wide for double pole.
Specifications
Brand Name | Cutler Hammer | Item Name | Terminal Block Relay |
Type | Standard | Series | XR |
Voltage Rating | 24 VAC/VDC | Amperage Rating | 6 A |
Number of Poles | 1 | Contact Configuration | (1) SPDT |
Terminal Connection | Spring Cage | Conductor Size | 26-14 AWG |
Release Time | 6 Millisecond, 15 Millisecond | Mounting | DIN Rail |
Temperature Rating | -20 to 60 °C | Dimensions | 3-1/4 in W x 1/4 in D x 3-3/4 in H |
Standards | CSA Certified, UL Listed | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782116940448 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |