EATON XTRE10B22A 2NO-2NC 120VAC 10Amp Eaton Cutler-Hammer XT IEC Control Relay Screw Terminal, Grey
Description
XT relays for use with mini and standard frame size contactors and starters. Control relays with AC control from 12V to 550V 50 Hz, 600V 60 Hz and DC control from 12V to 220V.
Specifications
Brand Name | Eaton | Item Name | IEC Control Relay |
Type | 3-Phase | Series | XT |
Voltage Rating | 220 - 240 V | Amperage Rating | 6 A |
Frequency Rating | 50/60 Hz | Coil Rating | 110 V at 50 Hz, 120 V at 60 Hz |
Contact Configuration | 2 NC, 2 NO | Terminal Connection | Screw |
Dimensions | 4.0000 IN X 3.5000 IN X 2.0000 IN | Standards | UL Listed |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 015082763965 |
Packages
1 - UNIT - 1 |