Abbotsford
cthxtre10b31a

EATON XTRE10B31A 3NO-1NC 10Amp 120VAC Eaton Cutler-Hammer XT IEC Control Relay Screw Terminal

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTRE10B31A

Description

For use with mini and standard frame size contactors and starters. Control relays. AC control from 12V to 550V 50 Hz, 600V 60 Hz. DC control from 12V to 220V. On-delay and multifunction timers. 24–240 Vac/Vdc control. Available with screw or spring cage terminals. Four-pole configurations. IP20 finger and back-ofhand proof. Large ambient temperature range: –25° to 50°C [–13° to 122°F]. The XTRE control relays have positively driven contacts between the relay and the auxiliary contact modules as well as within the auxiliary contact modules.

Specifications

Brand Name Eaton Item Name Control Relay
Type Standard Series XT
Voltage Rating 12 - 550 V at 50 Hz, 600 V at 60 Hz AC Control, 12 - 220 V, 24 - 240 VAC/VDC Control Amperage Rating 10 A
Frequency Rating 50/60 Hz Coil Rating 110 V at 50 Hz, 120 V at 60 Hz
Number of Poles 4 Contact Configuration 3 NO, 1 NC
Terminal Connection Screw Degree of Protection IP20
Temperature Rating -25 to 50 °C Dimensions 3 x 3 x 2 in
Standards UL Listed Application Commercial, Institutional Buildings, Structures
UPC 015082763613

Packages

1 - UNIT - 1