EATON XTRE10B40A 110V 50Hz 120V 60Hz XT 4NO Eaton Cutler-Hammer IEC Control Relay Screw Terminal
Description
XT relays for use with mini and standard frame size contactors and starters. Control relays with AC control from 12V to 550V 50 Hz, 600V 60 Hz and DC control from 12V to 220V.
Specifications
Brand Name | Eaton | Item Name | Control Relay |
Type | Frame B, Standard | Series | XT |
Voltage Rating | 240 VAC, 110 - 110 VAC at 50 Hz, 120 - 120 VAC at 60 Hz | Amperage Rating | 6 A |
Frequency Rating | 60 Hz | Coil Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Contact Configuration | 4 NO | Terminal Connection | Screw |
Dimensions | 4 x 3-1/2 x 2 in | Standards | UL Listed |
Application | Commercial, Institutional Buildings, Structures | UPC | 015082763262 |
Packages
1 - UNIT - 1 |