EATON XTRM10A22TD 24VDC 10Amp 2NO-2NC Eaton Cutler-Hammer XT IEC Miniature Control Relay Screw Terminal
Description
XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL, CSA, CCC and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.
Specifications
Brand Name | Eaton | Item Name | Control Relay |
Type | Mini | Series | XT |
Amperage Rating | 10 A | Coil Rating | 24 V |
Contact Configuration | 2 NO, 2 NC | Dimensions | 2 x 2-1/2 x 2-1/2 in |
Includes | Mini and Standard Frame Control Relays and Auxiliary Contacts, Mini Electronic On-Delay and Multi-Function Timers and Electronic Star-Delta (Wye-Delta) Timer | Standards | UL Listed, CSA, CCC and CE Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 015080100427 |
Packages
1 - UNIT - 1 |