EATON XTRM10A31A IEC Control Relay Miniature 6 A at 220/230/240 V, 3 A at 380/400/415 V, 110 V at 50 Hz, 120 V at 60 Hz
Description
Mini control relay for use in star-delta (wye-delta) combinations. For use with mini and standard frame size contactors and starters.
Specifications
Brand Name | Eaton | Item Name | IEC Control Relay |
Type | Miniature | Series | XT |
Amperage Rating | 6 A at 220/230/240 V, 3 A at 380/400/415 V | Frequency Rating | 50/60 Hz |
Coil Rating | 110 V at 50 Hz, 120 V at 60 Hz | Number of Poles | 4 |
Contact Configuration | 1 NC, 3 NO | Terminal Connection | Screw |
Mounting | DIN Rail | Dimensions | 1.81 in W x 2.36 in D x 2.17 in H |
Standards | CE, CSA, UL Listed | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 015080517652 |
Packages
1 - UNIT - 1 |