Abbotsford
cthxtrm10a31td

EATON XTRM10A31TD 24VDC 10Amp Eaton Cutler-Hammer XT IEC Miniature Control Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTRM10A31TD
Documents Documents

Description

Control Relay, Dc Operated; Coil Voltage 24 Vdc; 4 Pole; Contact Configuration 3no-1nc; Contact Voltage 600 Vac; Contact Current 6 Ampere At 220/240 Vac, 3 Ampere At 380/415 Vac, 1.5 Ampere At 500 Vac; Screw Terminal; Ip20

Specifications

Brand Name Cutler Hammer Item Name IEC Miniature Control Relay
Type DC Operated Series XT
Voltage Rating 600 VAC Amperage Rating 10 A Conventional Thermal, 6 A at 220/240 VAC, 3 A at 380/415 VAC, 1.5 A at 500 VAC
Coil Rating 24 VDC Number of Poles 4
Contact Configuration 3 NO, 1 NC Terminal Connection Screw
Degree of Protection IP20 UPC 782116363728

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok