EATON XTRM10A40A 110V 50Hz 120V 60Hz 4NO Eaton Cutler-Hammer XT IEC Miniature Control Relay Terminal Screw
Description
For use with mini and standard frame size contactors and starters. Control relays. AC control from 12V to 550V 50 Hz, 600V 60 Hz. DC control from 12V to 220V. On-delay and multifunction timers. 24–240 Vac/Vdc control. Available with screw or spring cage terminals. Four-pole configurations. IP20 finger and back-ofhand proof. Large ambient temperature range: –25° to 50°C [–13° to 122°F]. The XTRE control relays have positively driven contacts between the relay and the auxiliary contact modules as well as within the auxiliary contact modules.
Specifications
Brand Name | Eaton | Item Name | Control Relay |
Type | Mini | Series | XT |
Voltage Rating | 12 - 550 V at 50 Hz, 600 V at 60 Hz AC Control, 12 - 220 V, 24 - 240 VAC/VDC Control | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Coil Rating | 110 V at 50 Hz, 120 V at 60 Hz |
Number of Poles | 4 | Contact Configuration | 4 NO |
Terminal Connection | Screw | Degree of Protection | IP20 |
Temperature Rating | -25 to 50 °C | Dimensions | 2-1/2 x 2 x 2-1/2 in |
Standards | UL Listed | Application | Commercial, Institutional Buildings, Structures |
UPC | 015080517560 |
Packages
1 - UNIT - 1 |