EATON XTRM10A40TD 24VDC 4NO 10Amp Eaton Cutler-Hammer XT IEC Miniature Control Relay
Description
Control Relay, Dc Operated; Coil Voltage 24 Vdc; 4 Pole; Contact Configuration 4no; Contact Voltage 600 Vac; Contact Current 6 Ampere At 220/240 Vac, 3 Ampere At 380/415 Vac, 1.5 Ampere At 500 Vac; Screw Terminal; Ip20
Specifications
Brand Name | Eaton | Item Name | Control Relay |
Type | Mini, DC Operated | Series | XT |
Voltage Rating | 24 VDC, 600 VAC Contact Voltage | Amperage Rating | 10 A, 6 A at 220/240 VAC, 3 A at 380/415 VAC, 1.5 A at 500 VAC Contact |
Coil Rating | 24 V | Number of Poles | 4 |
Contact Configuration | 4 NO | Terminal Connection | Screw |
Degree of Protection | IP20 | Dimensions | 2-1/2 x 2 x 2-1/2 in |
Standards | UL Listed | Application | Commercial, Institutional Buildings, Structures |
UPC | 015080102230 |
Packages
1 - UNIT - 1 |