
ABB 1SVR405600R1000 1C/O 250V/16A CR-P024DC1 Pluggable Interface Relay
Description
The CR-P024DC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Specifications
Brand Name | ABB | Sub Brand | CR-P |
Item Name | Pluggable Control Relay | Type | General Purpose |
Voltage Rating | 24 VDC Supply, 250 V Output | Amperage Rating | 16 A Output |
Contact Configuration | SPDT | Dimensions | 12.7 mm W x 29 mm D x 15.7 mm H |
Standards | CSA 1587291, cUR E244330, EAC RU C-DE.ME77.B.00446-19, RoHS 1SVD981001-4400 | Application | For Electronic Controlling PLC, PC or Field Bus System to the Sensor/Actuator Level |
UPC | 662019213620 |
Packages
10 - UNIT - (10) |