
ABB KC6-22Z-01 2NO-2NC 24VDC KC6-22Z Series Mini Contactor Relay
Description
The KC6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the noiseless and hum-free coil and a a switch position indication.
Specifications
Brand Name | ABB | Item Name | Contactor Relay |
Type | Compact, Miniature | Series | KC6 |
Voltage Rating | 690 VAC, 250 VDC | Amperage Rating | 6 A |
Frequency Rating | 50/60 Hz | Coil Rating | 24 VDC |
Number of Poles | 4 | Contact Configuration | 2 NO, 2 NC |
Terminal Connection | Screw | Conductor Size | 22-10 AWG |
Load Rating | 17 V, 5 mA | Operating Cycles | 10000000 Mechanical |
Mounting | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 55 °C | Dimensions | 46.5 mm L x 52.5 mm W x 57.5 mm H |
Standards | CB, CCC Certified, cULus E48139, EAC Approved, RMRS Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, RoHS Compliant, UL 60947-1, UL 60947-4-1 Listed | Application | For Residential Buildings, Commercial Buildings and Industrial Applications |
UPC | 804325394727 |
Packages
1 - UNIT - 1 |