
ABB K6-31Z-84 110-127V 40-450Hz K6-31Z Series Mini Contactor Relay
Description
The K6-31Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
Specifications
Brand Name | ABB | Item Name | Contactor Relay |
Type | Compact, Miniature | Series | K6 |
Voltage Rating | 690 VAC, 250 VDC | Amperage Rating | 6 A |
Frequency Rating | 40 - 450 Hz | Coil Rating | 110 - 127 VAC |
Number of Poles | 4 | Contact Configuration | 3 NO, 1 NC |
Terminal Connection | Screw | Conductor Size | 22-10 AWG |
Load Rating | 17 V, 5 mA | Operating Cycles | 10000000 Mechanical |
Mounting | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 55 °C | Dimensions | 46.5 mm L x 52.5 mm W x 57.5 mm H |
Includes | Various Contact Combination | Standards | CB, CCC Certified, cULus E48139, EAC Approved, RMRS Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, RoHS Compliant, UL 60947-1, UL 60947-4-1 Listed |
Application | For Residential Buildings, Commercial Buildings and Industrial Applications | UPC | 804325395120 |
Packages
1 - UNIT - 1 |