
ABB NF40E-11 24-60V50/60HZ 20-60VDC Contactor Relay
Description
4 pole, NF control relay with control voltage range of 20-60V AC/DC and 4 NO standard auxiliary contacts
Specifications
Brand Name | ABB | Item Name | Control Relay |
Voltage Rating | 24 - 60 V | Amperage Rating | 2 A at 690 VAC, 6 A at 24/127 VAC, 0.1 A at 600 VDC, 6 A at 24 VDC |
Frequency Rating | 50/60 Hz | Number of Poles | 4 |
Contact Configuration | 4 NO | Terminal Connection | Screw |
Degree of Protection | IP20 | Dimensions | 45 mm W x 77 mm D x 86 mm H |
Standards | IEC 60947-5-1 and EN 60947-5-1, UL 508, CSA Certified | Application | For Switching Auxiliary and Control Circuits |
UPC | 804325556118 |
Packages
1 - UNIT - 1 |